Shop SUPERIOR GLOVE

Contender Knit Gloves, 1 PR

  • Mfr # SPGRK2D-S
  • Zoro # G516213304

product price: 
$
8.89
/pr

Key Features

Material
Paraactiv
Standards
ANSI, TAA Compliant
ANSI/ISEA Heat Level
3
Series
Contender
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPGRK2D-S
Zoro #
G516213304
UPC #
779406117772
Country of Origin
Canada
Item
Knit Gloves
Material
Paraactiv
Standards
ANSI, TAA Compliant
ANSI/ISEA Heat Level
3
Series
Contender
Color
Yellow
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Cut Level
A6
ANSI/ISEA Abrasion Level
2
Touchscreen Compatible
No
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Glove Coating Coverage
Full
Lint-Free
Yes
Glove Coating Material
PVC
Includes Reinforced Thumb Crotch
No
Glove Features
Breathable, Cut Protection, Dexterity, Latex-Free
Palm Type
Coated
Reversible
Yes
Glove Coating Finish
Dotted
Task and Chore Glove Style
String Knit
Base Coating Material
PVC
Glove Lining Material
Unlined
Finger Coverage
Full Finger
Double-Dipped
No
Knit Material Color
Yellow
Knit Material
ParaActiv
Hem Style
Finished
Maximum Temperature
392 Degrees F
Includes Finger Fourchettes
No
Reflective Backing
No
Glove Construction
Seamless Knit

Dimensions

Size
S
Size- Alpha
S
Thickness
7 ga

Description

A6 ParaActiv Heat, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.