Shop SUPERIOR GLOVE

Contender Knit Gloves, 1 PR

  • Mfr # SPGRK2D-XL
  • Zoro # G316213306

product price: 
$
8.89
/pr

Key Features

Material
Paraactiv
Standards
ANSI, TAA Compliant
ANSI/ISEA Heat Level
3
Series
Contender
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPGRK2D-XL
Zoro #
G316213306
UPC #
779406117789
Country of Origin
Canada
Item
Knit Gloves
Material
Paraactiv
Standards
ANSI, TAA Compliant
ANSI/ISEA Heat Level
3
Series
Contender
Color
Yellow
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Cut Level
A6
ANSI/ISEA Abrasion Level
2
Hand Protection Style
Glove
Glove Coating Coverage
Full
Palm Type
Coated
Reversible
Yes
Glove Coating Material
PVC
Lint-Free
Yes
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Glove Coating Finish
Dotted
Glove Features
Breathable, Cut Protection, Dexterity, Latex-Free
Includes Reinforced Thumb Crotch
No
Task and Chore Glove Style
String Knit
Hem Style
Finished
Knit Material
ParaActiv
Glove Lining Material
Unlined
Glove Construction
Seamless Knit
Base Coating Material
PVC
Maximum Temperature
392 Degrees F
Double-Dipped
No
Reflective Backing
No
Finger Coverage
Full Finger
Knit Material Color
Yellow
Includes Finger Fourchettes
No

Dimensions

Size
XL
Size- Alpha
XL
Thickness
7 ga

Description

A6 ParaActiv Heat, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.