Cut and Heat Resistant Glove, Cut Level A6 1 PR
Mfr # SPGRK/A-L
Zoro # G3786135
product price: $13.35
/pr
Sold in multiples of 6 for $80.10
Key Features
Cuff Style
Knit
Max. Temp.
500 Degrees F
ANSI/ISEA Heat Level
4
Glove Coating Material
Uncoated
ANSI/ISEA Cut Level
A6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPGRK/A-L
Zoro #
G3786135
UPC #
779406116973
Country of Origin
Canada
Dimensions
Size
L ( 9 )
Thickness
7 ga
Size (Numeric)
9
Details
Item
Cut and Heat Resistant Glove
Cuff Style
Knit
Max. Temp.
500 Degrees F
ANSI/ISEA Heat Level
4
Glove Coating Material
Uncoated
ANSI/ISEA Cut Level
A6
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Coating Type
Uncoated
Includes Reinforced Thumb Crotch
No
Glove Construction
Seamless Knit
Knit Material Color
Yellow
Touchscreen Compatible
No
Double-Dipped
No
Knit Material
Aramid
Hand Protection Style
Glove
Material
Aramid
Color
Yellow
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Double-Dipped No, Coating Type Uncoated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.