Shop All Cut-Resistant Gloves
Superior Glove
Knit Gloves, Blue/Gray, Glove Size 10, PR
Mfr # S15TAFGPU0
Zoro # G8351832
original price:
$10.89
18% off
new price: $8.89
/pr
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Blue/Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Smooth
Product Information
- Brand Superior Glove
- MFR # S15TAFGPU0
- Zoro # G8351832
- UPC # 779406348916
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Details
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Gloves, Black/Gray, XL, PR (N9690TCXL)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form-Fitting Trek Dry(R) (LFR-75-010)
- MONTOUR LINE Sign Frame Floor Standing 14x22V PolBrass, PLEASE WAIT NEXT ASSOCIATE (FSE200-1422-V-PB-PLSWAITASSC)
- BULLARD Faceshield Visor, PPC, Clear, 4 in. (R330)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 1 PR (PSTAGBPU11)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 9, PR (S10LXPB-9)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 7, PR (S13TAGPU-7)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 11, PR (STAGPN-11)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-7)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 9, 1 PR (PSTACXPNRT-9)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9828PUS)
- Superior Glove Gloves & Hand Protection