Shop SUPPLYGIANT
See all product information
Create Account
1-1/4 x 1/2 Inch CPVC Coupling Socket x Socket Pipe Fitting, 10PK
- Mfr # DWSD3332-10-Pk
- Zoro # G024011355
product price:Â
$
9.99
/pk of 10, $1.00/ea
Sold in multiples of 2Â pks for
$19.98
Key Features
Color
White
Overall Pipe Length
2.3 in
Material - Pipe
CPVC
Connection Type
Solvent Weld
Pipe Fitting Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWSD3332-10-Pk
- Zoro #
- G024011355
- UPC #
- 804595472279
- Country of Origin
- China
- Color
- White
- Material - Pipe
- CPVC
- Item
- CPVC Coupling Socket x Socket Pipe Fitting
- Connection Type
- Solvent Weld
- Pipe Fitting Material
- PVC
Dimensions
- Overall Pipe Length
- 2.3 in
Description
The SUPPLYGIANT 1-1/4 x 1/2 Inch CPVC Reducing Coupling Socket x Socket Plumbing Fitting is designed to connect 1-1/4 inch CPVC pipe to 1/2 inch CPVC pipe in a straight inline run while stepping down the pipe size within a single fitting. It is ideal for transitioning between two pipe diameters without the need for a separate bushing or adapter. Both ends feature solvent-weld sockets that create a secure, leak-resistant joint with no threading required. Manufactured from high-quality CPVC material, it offers excellent resistance to corrosion, scaling, high temperatures, and chemical exposure for dependable, long-lasting service. The socket x socket design installs easily with standard CPVC primer and cement. Suitable for hot and cold water lines, this fitting is ideal for residential, commercial, and industrial water distribution and plumbing applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.