1 Inch CPVC Female Adapter Socket x FPT Threaded Fitting White, 10PK
- Mfr # DWGB2322-10-Pk
- Zoro # G124011361
product price:Â
$
12.99
/pk of 10, $1.30/ea
Key Features
Color
White
Pipe Fitting Material
PVC
Material - Pipe
CPVC
Connection Type
Solvent Weld
Overall Pipe Length
2.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWGB2322-10-Pk
- Zoro #
- G124011361
- UPC #
- 804595471982
- Country of Origin
- China
Dimensions
- Overall Pipe Length
- 2.1 in
Details
- Color
- White
- Pipe Fitting Material
- PVC
- Material - Pipe
- CPVC
- Connection Type
- Solvent Weld
- Item
- CPVC Female Adapter Socket x FPT Threaded Fitting White
Description
The SUPPLYGIANT 1 Inch CPVC Female Adapter Socket x FPT Threaded Plumbing Fitting is designed to transition a 1 inch CPVC pipe to a female threaded connection. One end features a CPVC solvent-weld socket that bonds to pipe, while the opposite end has female pipe threads (FPT) that accept any male threaded (MPT) fitting, valve, or fixture. This makes it ideal for connecting a solvent-weld CPVC system to threaded components such as shut-off valves, supply stops, water heaters, and appliance connections. Manufactured from high-quality CPVC material, it offers excellent resistance to corrosion, scaling, high temperatures, and chemical exposure for dependable, long-lasting service. For a leak-free seal, wrap the mating male threads with PTFE thread tape; the socket end installs easily with standard CPVC primer and cement. Suitable for hot and cold water lines, this fitting is ideal for residential, commercial, and industrial water distribution and plumbing applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.