3/4 Inch CPVC 45 Degree Street Elbow Socket x Spigot Fitting, 10PK
- Mfr # DWTG2256-10-Pk
- Zoro # G324011383
product price:Â
$
9.99
/pk of 10, $1.00/ea
Sold in multiples of 2Â pks for
$19.98
Key Features
Pipe Fitting Material
PVC
Overall Pipe Length
1.2 in
Color
White
Material - Pipe
CPVC
Connection Type
Solvent Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWTG2256-10-Pk
- Zoro #
- G324011383
- UPC #
- 804595472323
- Country of Origin
- China
Dimensions
- Overall Pipe Length
- 1.2 in
Details
- Pipe Fitting Material
- PVC
- Item
- CPVC 45 Degree Street Elbow Socket x Spigot Fitting
- Color
- White
- Material - Pipe
- CPVC
- Connection Type
- Solvent Weld
Description
The SUPPLYGIANT 3/4 Inch CPVC 45 Degree Street Elbow Socket x Spigot Fitting is designed to change flow direction by 45 degrees in a 3/4 inch CPVC line. Its street design features one socket end and one spigot end, allowing the fitting to plug directly into another fitting hub without an additional coupling - saving space and reducing potential leak points. The 45-degree angle is ideal for routing pipe around obstacles and creating gradual offsets that reduce flow turbulence compared to sharper turns. Manufactured from high-quality CPVC material, it offers excellent resistance to corrosion, scaling, high temperatures, and chemical exposure for dependable, long-lasting service. The solvent-weld connection installs easily with standard CPVC primer and cement. Suitable for hot and cold water lines, this fitting is ideal for residential, commercial, and industrial plumbing applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.