Arapaho Privacy Knob, Antique Nickel
- Mfr # AR102 15A
- Zoro # G908412322
product price:Â
$
23.79
/ea
Key Features
Lockset Material
Brass
Length
2 9/16 in
Color
Antique Nickel
Height
2 9/16 in
Width
1 5/8 in x 2 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR102 15A
- Zoro #
- G908412322
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 2 9/16 in
- Height
- 2 9/16 in
- Width
- 1 5/8 in x 2 5/8 in
Details
- Lockset Material
- Brass
- Color
- Antique Nickel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.