SUREFIRE

  • Mfr # X300U-B
  • Zoro # G624998681
product price: 
$
394.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
X300 Ultra
Body Diameter
1 1/8 in
Run Time at Maximum Brightness
1.25 hr
Body Color
Black
Standards
ANSI/PLATO FL1-2019, CE, FCC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X300U-B
Zoro #
G624998681
UPC #
084871324939
Country of Origin
United States

Dimensions

Body Diameter
1 1/8 in
Overall Length
3 3/4 in
Battery Size
CR123
Length
3 3/4 in

Details

Series
X300 Ultra
Run Time at Maximum Brightness
1.25 hr
Body Color
Black
Standards
ANSI/PLATO FL1-2019, CE, FCC
Item
Weapon Mounted Light
Maximum Brightness
1,000 lm
Rechargeable
No
Weight with Batteries
4.1 oz
Switch Type
Push Button
Mount Type
Rail
Beam Distance Levels
213 m
Beam Color
White
Run Time Levels
1.25 hr
Beam Focus
Fixed
Switch Location
Tail
Drop Rating
1 m
Peak Beam Intensity
11,300 cd
Number of Light Output Modes
1
Resistance Properties
Corrosion Resistant, Scratch Resistant
Compatible with Weapon Manufacturer Model
Universal and Picatinny Accessory Rails
Body Material
Aluminum
Maximum Beam Distance
213 m
Number of Batteries
2
IP Rating
IPX7
Includes
(2) 123A Lithium Batteries

Description

Weapon Mounted Light, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Body Color Black, Body Material Aluminum, Number of Light Output Modes 1, Maximum Beam Distance 213 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 1.25 hr, Battery Chemistry Lithium, Rechargeable No, Beam Color White, Beam Focus Fixed, Compatible with Weapon Manufacturer Model Universal and Picatinny Accessory Rails, Drop Rating 1 m, IP Rating IPX7, Mount Type Rail, Series X300 Ultra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews