SUREFIRE

  • Mfr # X300T-B-TN
  • Zoro # G624998469
product price: 
$
415.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

IP Rating
IPX7
Maximum Beam Distance
514 m
Maximum Brightness
650 lm
Resistance Properties
Corrosion Resistant, Scratch Resistant
Run Time Levels
1.5 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X300T-B-TN
Zoro #
G624998469
UPC #
084871331623
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Body Diameter
1 1/8 in
Battery Size
CR123
Length
3 3/4 in

Details

IP Rating
IPX7
Maximum Beam Distance
514 m
Maximum Brightness
650 lm
Item
Weapon Mounted Light
Resistance Properties
Corrosion Resistant, Scratch Resistant
Run Time Levels
1.5 hr
Beam Focus
Fixed
Compatible with Weapon Manufacturer Model
Universal and Picatinny Accessory Rails
Body Material
Aluminum
Mount Type
Rail
Beam Distance Levels
514 m
Light Output Modes
Boost
Includes
(2) 123A Lithium Batteries
Beam Color
White
Switch Type
Push Button
Switch Location
Tail
Weight with Batteries
4.4 oz
Number of Batteries
2
Rechargeable
No
Drop Rating
1 m
Number of Light Output Modes
1
Series
X300 Tubro
Body Color
Tan
Run Time at Maximum Brightness
1.5 hr
Peak Beam Intensity
66,000 cd
Standards
ANSI/PLATO FL1-2019, CE, FCC

Description

Weapon Mounted Light, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Body Color Tan, Body Material Aluminum, Number of Light Output Modes 1, Maximum Beam Distance 514 m, Maximum Brightness 650 lm, Run Time at Maximum Brightness 1.5 hr, Battery Chemistry Lithium, Rechargeable No, Beam Color White, Beam Focus Fixed, Compatible with Weapon Manufacturer Model Universal and Picatinny Accessory Rails, Drop Rating 1 m, IP Rating IPX7, Mount Type Rail, Series X300 Tubro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews