SUREFIRE

  • Mfr # X300T-B
  • Zoro # G024998496
product price: 
$
394.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Drop Rating
1 m
Switch Location
Tail
Weight with Batteries
4.4 oz
Beam Focus
Fixed
Beam Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X300T-B
Zoro #
G024998496
UPC #
084871331616
Country of Origin
United States

Dimensions

Battery Size
CR123
Overall Length
3 3/4 in
Body Diameter
1 1/8 in
Length
3 3/4 in

Details

Drop Rating
1 m
Switch Location
Tail
Weight with Batteries
4.4 oz
Beam Focus
Fixed
Beam Color
White
IP Rating
IPX7
Rechargeable
No
Series
X300 Tubro
Maximum Beam Distance
514 m
Run Time Levels
1.5 hr
Beam Distance Levels
514 m
Body Material
Aluminum
Number of Batteries
2
Mount Type
Rail
Standards
ANSI/PLATO FL1-2019, CE, FCC
Body Color
Black
Run Time at Maximum Brightness
1.5 hr
Item
Weapon Mounted Light
Resistance Properties
Corrosion Resistant, Scratch Resistant
Includes
(2) 123A Lithium Batteries
Peak Beam Intensity
66,000 cd
Maximum Brightness
650 lm
Light Output Modes
Boost
Compatible with Weapon Manufacturer Model
Universal and Picatinny Accessory Rails
Number of Light Output Modes
1
Switch Type
Push Button

Description

Weapon Mounted Light, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Body Color Black, Body Material Aluminum, Number of Light Output Modes 1, Maximum Beam Distance 514 m, Maximum Brightness 650 lm, Run Time at Maximum Brightness 1.5 hr, Battery Chemistry Lithium, Rechargeable No, Beam Color White, Beam Focus Fixed, Compatible with Weapon Manufacturer Model Universal and Picatinny Accessory Rails, Drop Rating 1 m, IP Rating IPX7, Mount Type Rail, Series X300 Tubro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews