SUREFIRE

  • Mfr # X300U-B-TN
  • Zoro # G924998503
product price: 
$
415.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Beam Color
White
Beam Distance Levels
213 m
Run Time Levels
1.25 hr
Body Color
Tan
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X300U-B-TN
Zoro #
G924998503
UPC #
084871324946
Country of Origin
United States

Dimensions

Battery Size
CR123
Body Diameter
1 1/8 in
Overall Length
3 3/4 in
Length
3 3/4 in

Details

Beam Color
White
Beam Distance Levels
213 m
Run Time Levels
1.25 hr
Body Color
Tan
Body Material
Aluminum
Drop Rating
1 m
Resistance Properties
Corrosion Resistant, Scratch Resistant
Rechargeable
No
Item
Weapon Mounted Light
Standards
ANSI/PLATO FL1-2019, CE, FCC
Number of Light Output Modes
1
Number of Batteries
2
Switch Type
Push Button
IP Rating
IPX7
Peak Beam Intensity
11,300 cd
Weight with Batteries
4.1 oz
Run Time at Maximum Brightness
1.25 hr
Mount Type
Rail
Maximum Beam Distance
213 m
Switch Location
Tail
Compatible with Weapon Manufacturer Model
Universal and Picatinny Accessory Rails
Series
X300 Ultra
Includes
(2) 123A Lithium Batteries
Maximum Brightness
1,000 lm
Beam Focus
Fixed

Description

Weapon Mounted Light, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Body Color Tan, Body Material Aluminum, Number of Light Output Modes 1, Maximum Beam Distance 213 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 1.25 hr, Battery Chemistry Lithium, Rechargeable No, Beam Color White, Beam Focus Fixed, Compatible with Weapon Manufacturer Model Universal and Picatinny Accessory Rails, Drop Rating 1 m, IP Rating IPX7, Mount Type Rail, Series X300 Ultra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews