Click Temporary Wall Variable Angle Corner 8', White
- Mfr # C-CA-08-W
- Zoro # G323372911
product price:
$
444.99
/ea
Free Shipping & Returns
Key Features
Assembly
Yes
Adjustable Range
0-180 degrees
Thickness
1 in
Corner Type
Adjustable
Dry Erase Surface Finish
Powder Coat Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-CA-08-W
- Zoro #
- G323372911
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1 in
- Height
- 95.5 in
- Width
- 2.6 in
Details
- Assembly
- Yes
- Adjustable Range
- 0-180 degrees
- Item
- Temporary Wall Adjustable Corner
- Corner Type
- Adjustable
- Dry Erase Surface Finish
- Powder Coat Gloss
- Material
- Aluminum
- For Use With
- SwiftWall Click Temporary Wall 8' Series
- Color
- White
- Type
- Adjustable Corner
- Includes
- One Adjustable Corner
Description
SwiftWall Click 95.5”H Variable Hinged Corner is made of powder coated aluminum. Accessories quickly hook to panels to divide spaces such as offices, manufacturing plants, construction sites and event spaces. Easy to clean, reconfigure and use over and over again. Simply put the panel in place and click together other accessories such as corners, T's, X's, and End Caps to create any configurations needed. Corner adjusts 0-180 degrees What spaces do you need to create? Check out SwiftWall Click on YouTube! For use with SwiftWall Click 8’ Series Purchase with: C-P-ABS-08-36-W SwiftWall Click is a game-changer in modular wall systems, offering a fast, reusable, and effortless solution for temporary walls and rooms. Developed using our proprietary, patented technology, it requires no tools or special skills. Simply click the lightweight components together to easily install, reconfigure, remove, and relocate walls as needed. Reimagine the way you create, divide, and transform space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.