Shop SWIFTWALL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pro Temporary Wall Panel Class C - 4'W x 10'H - White
- Mfr # P-P-ABS-10-48-W
- Zoro # G623372895
product price:
$
609.99
/ea
Key Features
Color
White
Face Width
48 in
Overall Width
49.125 in
Includes
One Panel
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-P-ABS-10-48-W
- Zoro #
- G623372895
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Face Width
- 48 in
- Overall Width
- 49.125 in
- Width
- 48 in
- Thickness
- 1.12 in
- Height
- 119.5 in
Details
- Color
- White
- Includes
- One Panel
- Sound Transmission Coefficient
- STC 21
- Fire Rating
- Class C
- Material
- ABS Plastic
- For Use With
- SwiftWall Pro Temporary Wall 10' Series
- Insulation Rating
- R7
- Item
- Temporary Wall Panel
- Standards
- ASTM E84 Class C
- Dry Erase Surface Finish
- ABS Plastic Haircell - Class C
- Type
- Solid Panel
Description
SwiftWall Pro 119.5”H x 48”W Panel has a high impact plastic surface with hair cell texture. Panels are used to divide spaces such as offices, manufacturing plants, construction sites and event spaces. Easy to clean, reconfigure and use over and over again. To assemble, place the SwiftWall floor track (P-T-10-W), place panels into track, top with SwiftWall C-Channel (P-CC-10-W) and secure using self tapping screws (A-SDS-12-7/8-W). SwiftWall Pro Temporary Wall Systems consist of panels, track and channels as well as optional components like doors and windows. Endless configuration options can be created for free-standing structures, walls, enclosures and displays. - SwiftWall is the trusted product for use in construction, manufacturing, office, and event applications - 5X Faster Install Than Stud & Drywall - Simple, Fast, Clean. 80% less labor costs - Durable & Lightweight - Single person lift. 35 lb. 8’ panel For use with SwiftWall Pro Class C Series
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.