This item is Discontinued.

Swisher Versa 42", Finish Cut Trailmower Attac VFC42

Versa 42", Finish Cut Trailmower Attac (Discontinued)

  • Mfr # VFC42
  • Zoro # G501260504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VFC42
Zoro #
G501260504
UPC #
728172405842
Country of Origin
United States

Details

Item
Versa 42",Finish Cut Trailmower Attac

Description

Versa 42 In.,Finish Cut Trailmower Attac

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.