Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ValueLED Extruded Vapor Tight

  • Mfr # EXVAP1A/S100UNVD8SC7/96U/GR/E

  • Zoro # G916557978


product price: $570.99
/ea
Sold in multiples of 4 for $2,283.96
Free Shipping & Returns

Key Features

Housing Material
Polycarbonate (PC)
Finish
Gray
Lithium Ion Battery
L
Total Harmonic Distortion
< 20 %
Color Temp.
3500/4000/5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXVAP1A/S100UNVD8SC7/96U/GR/E
Zoro #
G916557978
UPC #
046135624360
Country of Origin
China

Dimensions

Nominal Length
95.984 in
Width
2.6 in
Height
2.402 in

Details

Item
Vapor-tight
Housing Material
Polycarbonate (PC)
Finish
Gray
Lithium Ion Battery
L
Total Harmonic Distortion
< 20 %
Color Temp.
3500/4000/5000
Voltage
120 V
Lamp Watts
60.00/80.00/100.00
Power Factor
≥0.90
Color Rendering Index
> 80
Rated Life
75000
Fixture Warranty
5 years
Efficacy (LPW)
115 lm/W
Lumens
6900
Mounting
Surface
Standards
cULus

Description

8 ft, Lens Shape Not Applicable, 3500K, 4000K, 5000K, Sensor Type Not Applicable, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (4) 54T5HO, Bulb Included Integrated LED, Dimmable Yes, ValueLED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.