Shop SYMBIOTE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bench / Laborator / Heavy Duty / Height
Mfr # ESERG72J
Zoro # G924302195
product price:Â
$
12,365.99
/ea
Key Features
Caster Size
4 in
Overall Width
66 in
Material
Aluminum
Load Capacity
750 lb
Features
Electrically Driven Self-Guided Aluminum Assemblies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESERG72J
- Zoro #
- G924302195
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Size
- 4 in
- Overall Width
- 66 in
- Adjustable Height - Maximum
- 41 1/2 in
- Overall Length
- 32 1/8 in
- Adjustable Height - Minimum
- 26 1/2 in
- Wire Rope Length
- 32 1/8 in
- Length
- 32 1/8 in
Details
- Material
- Aluminum
- Load Capacity
- 750 lb
- Features
- Electrically Driven Self-Guided Aluminum Assemblies
- Weight
- 94 lb
- Product Type
- Adjustable Table
- Assembly
- Assembled
- Item
- Bench / Laborator / Heavy Duty / Height Adjustable Table
Description
Bench / Laborator / Heavy Duty / Height Adjustable Table, Load Capacity 750 lb, Height Range 26 1/2 in to 41 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.