Shop SYMBIOTE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Laboratory/ Heavy Duty Table
Mfr # FLPC3660
Zoro # G524301727
product price:Â
$
5,351.99
/ea
Key Features
Features
Heavy-Duty Welded Steel Front and Back Frame Construction, Lower Side Leg Cross-Bar for Added Strength and Stability, Ships knocked Down and is Easily Assembled with Gusset Plates
Product Type
Adjustable Table
Weight
74 lb
Adjustable Height - Minimum
30 1/8 in
Adjustable Height - Maximum
44 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLPC3660
- Zoro #
- G524301727
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Adjustable Height - Minimum
- 30 1/8 in
- Adjustable Height - Maximum
- 44 1/8 in
- Caster Size
- 4 in
- Overall Length
- 32 3/4 in
- Overall Width
- 56 3/4 in
- Wire Rope Length
- 32 3/4 in
- Length
- 32 3/4 in
Details
- Features
- Heavy-Duty Welded Steel Front and Back Frame Construction, Lower Side Leg Cross-Bar for Added Strength and Stability, Ships knocked Down and is Easily Assembled with Gusset Plates
- Product Type
- Adjustable Table
- Item
- Laboratory/ Heavy Duty Table
- Weight
- 74 lb
- Assembly
- Assembled
- Frame Material
- Steel
- Load Capacity
- 880 lb
Description
Laboratory/ Heavy Duty Table, Load Capacity 880 lb, Height Range 30 1/8 in to 44 1/8 in, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.