Shop ZORO SELECT

Ergonomic Chair, Polyurethane, Black, 24-1/2 in to 34-3/4 in Seat Height, 6-Way Adjustable Arms

  • Mfr # BR-PHBCH-CR-T1-A1-CF-RG-BLK
  • Zoro # G6803078

product price: 
$
613.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
24-1/2 in to 34-3/4 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-PHBCH-CR-T1-A1-CF-RG-BLK
Zoro #
G6803078
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
24-1/2 in to 34-3/4 in
Seat Depth
17 in
Seat Width
16 in
Back Height
10 1/4 in
Back Width
15 1/2 in
For Workbench Height
37 to 42 in
Seat Height - Minimum
24 1/2 in
Seat Thickness
1 1/2 in
Seat Height - Maximum
34 3/4 in

Details

Item
Ergonomic Chair
Material
Polyurethane
Weight Capacity
300 lb
Color
Black
Arm Style
6-Way Adjustable
Caster Type
Non-Marring Glides
Office Chair Style
High Bench Chairs
Frame Material
Cast Aluminum
Back Tilt Backward
13.5 Degrees
Seat Tilt Backward
3 Degrees
Seat Tilt Forward
8 Degrees
Number of Glides
5
Standards
ANSI/BIFMA, CAL 117
Seat Material
Polyurethane
Back Tilt Forward
10.5 Degrees
Foot Support
Yes
Number of Casters
0
Product Type
Ergonomic Chair
Arm Adjustment
3 1/2 in
ESD-Safe
Not ESD Safe
Arm Type
Adjustable
Includes Arms
Arms Included
Base Material
Aluminum
Assembly
No
Chair Weight
47 lb
Wire Color
Black

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 24-1/2 in to 34-3/4 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.