Zoro Homepage

Air Brake Tubing, Red, 50 m

  • Mfr # 3270-0812-0050

  • Zoro # G410993579


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyamide, Polyester
Wall Thickness
0.06 in
Standards
DOT-FMVSS 111, J1131, J2492-3, SAE J844
Length
50 ft
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3270-0812-0050
Zoro #
G410993579
UPC #
-
Country of Origin
Mexico

Dimensions

Wall Thickness
0.06 in
Length
50 ft
Outside Diameter
1/2 in
Tube Size
0.376 in

Details

Tube Material
Polyamide, Polyester
Item
AIR BRAKE TUBING
Standards
DOT-FMVSS 111, J1131, J2492-3, SAE J844
Color
Red
Reinforcement
Polyester Braid
Application
Truck & Trailer Air Brake
Jacket Color
Red
Weight per Foot
0.038 lb/ft
Maximum Operating Temperature
200 Degrees F
Resistance Properties
UV Resistant
Jacket Material
Nylon
Includes Fittings
No
Air Brake Type
Type B
Maximum Working Pressure
235 psi
Product Type
Air Brake Tubing

Description

AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Red, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.