Shop SYSTON CABLE TECHNOLOGY
See all product information
Create Account
14/4 Speaker Wire Audio Cable 100ft, Oxygen Free Copper, Riser CMR CL3R, In-Wall
- Mfr # 4307-100WH
- Zoro # G223939443
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Color
White
Style
14/4
Maximum Voltage
300 V
Shielded / Unshielded
Unshielded
Device Supported
Speaker, Audio Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4307-100WH
- Zoro #
- G223939443
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 0.284 in
- Size
- 14 AWG
- Length
- 100 ft
- Cable Length
- 100 ft
Details
- Color
- White
- Style
- 14/4
- Maximum Voltage
- 300 V
- Shielded / Unshielded
- Unshielded
- Device Supported
- Speaker, Audio Device
- Fire Resistance Rating
- Riser / CL3R / CMR / FT4
- Temp. Range
- -4 Degrees to 167 Degrees F
- Item
- Audio Cable
- Conductor Design
- Stranded
- Material
- Oxygen-free Copper
- Number of Conductors
- 4
- Conductor Gauge
- 14 Gauge
- Strand Count
- 105/34 AWG Stranded
- NEC Article and Type
- 800 CMR, 725 CL3R
- Conductor Color
- Black, Red, White, Green
- Standards
- NEC:725 & 800, UL Standard: UL 13 & UL444, Flame Rating: UL 1666 (Riser); CSA-C22.2 No. 2556 (FT4), ASTM B-3 and B-8, RoHS 3 (EU 2015/863)
- Jacket Color
- White
- Jacket Material
- PVC
Description
SYSTON CABLE TECHNOLOGY Premium Audio Cable OFC - Oxygen Free Copper 14 AWG 4 Conductors Riser Rated - CMR, CL3R, FT4, Sun Res Conductor: Stranded Oxygen Free Bare Copper Number of Conductors: 4 (Twisted) Size: 14 AWG Strand Count: 105/34 AWG Stranded Insulation: Premium Polyolefin (Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Premium PVC (Flame Retardant, Sun Resistant & RoHS Compliant) Nominal Cable Diameter (in): 0.284 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.