Shop SYSTON CABLE TECHNOLOGY
See all product information
Create Account
16/4 Speaker Wire Audio Cable 100ft, Oxygen Free Copper, Riser CMR CL3R, In-Wall
- Mfr # 4107-100WH
- Zoro # G923939453
product price:Â
$
86.79
/ea
Key Features
Size
16 AWG
Jacket Color
White
Material
Oxygen-free Copper
Temp. Range
-4 Degrees to 167 Degrees F
Maximum Voltage
300 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4107-100WH
- Zoro #
- G923939453
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 16 AWG
- Cable Length
- 100 ft
- Outside Diameter
- 0.240 in
- Length
- 100 ft
Details
- Jacket Color
- White
- Material
- Oxygen-free Copper
- Temp. Range
- -4 Degrees to 167 Degrees F
- Maximum Voltage
- 300 V
- Strand Count
- 65/34 AWG Stranded
- Jacket Material
- PVC
- Conductor Gauge
- 16 Gauge
- Style
- 16/4
- Item
- Audio Cable
- Color
- White
- Conductor Color
- Black, Red, White, Green
- Shielded / Unshielded
- Unshielded
- Conductor Design
- Stranded
- Fire Resistance Rating
- Riser / CL3R / CMR / FT4
- NEC Article and Type
- 800 CMR, 725 CL3R
- Number of Conductors
- 4
- Device Supported
- Speaker, Audio Device
- Standards
- NEC:725 & 800, UL Standard: UL 13 & UL444, Flame Rating: UL 1666 (Riser); CSA-C22.2 No. 2556 (FT4), ASTM B-3 and B-8, RoHS 3 (EU 2015/863)
Description
SYSTON CABLE TECHNOLOGY Premium Audio Cable OFC - Oxygen Free Copper 16 AWG 4 Conductors Riser Rated - CMR, CL3R, FT4, Sun Res Conductor: Stranded Oxygen Free Bare Copper Number of Conductors: 4 (Twisted) Size: 16 AWG Strand Count: 65/34 AWG Stranded Insulation: Premium Polyolefin (Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Premium PVC (Flame Retardant, Sun Resistant & RoHS Compliant) Nominal Cable Diameter (in): 0.240 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.