16/2 Speaker Wire Audio Cable 500ft, Oxygen Free Copper, Riser CMR CL3R, In-Wall
- Mfr # 4002-500WH
- Zoro # G723939448
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Conductor Gauge
16 Gauge
Number of Conductors
2
Device Supported
Speaker, Audio Device
Jacket Material
PVC
Conductor Design
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4002-500WH
- Zoro #
- G723939448
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 500 ft
- Outside Diameter
- 0.197 in
- Cable Length
- 500 ft
- Size
- 16 AWG
Details
- Conductor Gauge
- 16 Gauge
- Number of Conductors
- 2
- Device Supported
- Speaker, Audio Device
- Jacket Material
- PVC
- Conductor Design
- Stranded
- Maximum Voltage
- 300 V
- Standards
- NEC:725 & 800, UL Standard: UL 13 & UL444, Flame Rating: UL 1666 (Riser); CSA-C22.2 No. 2556 (FT4), ASTM B-3 and B-8, RoHS 3 (EU 2015/863)
- Conductor Color
- Black, Red
- Color
- White
- Style
- 16/2
- NEC Article and Type
- 800 CMR, 725 CL3R
- Strand Count
- 65/34 AWG Stranded
- Jacket Color
- White
- Fire Resistance Rating
- Riser / CL3R / CMR / FT4
- Material
- Oxygen-free Copper
- Item
- Audio Cable
- Shielded / Unshielded
- Unshielded
- Temp. Range
- -4 Degrees to 167 Degrees F
Description
SYSTON CABLE TECHNOLOGY Premium Audio Cable OFC - Oxygen Free Copper 16 AWG 2 Conductors Riser Rated - CMR, CL3R, FT4, Sun Res Conductor: Stranded Oxygen Free Bare Copper Number of Conductors: 2 (Twisted) Size: 16 AWG Strand Count: 65/34 AWG Stranded Insulation: Premium Polyolefin (Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Premium PVC (Flame Retardant, Sun Resistant & RoHS Compliant) Nominal Cable Diameter (in): 0.197 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.