Shop SYSTON CABLE TECHNOLOGY
See all product information
Create Account
14/4 Speaker Wire Audio Cable 500ft, Oxygen Free Copper, Riser CMR CL3R, In-Wall
- Mfr # 4307-500WH
- Zoro # G023939445
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Color
White
Cable Length
500 ft
Temp. Range
-4 Degrees to 167 Degrees F
NEC Article and Type
800 CMR, 725 CL3R
Conductor Gauge
14 Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4307-500WH
- Zoro #
- G023939445
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 500 ft
- Length
- 500 ft
- Outside Diameter
- 0.284 in
- Size
- 14 AWG
Details
- Color
- White
- Temp. Range
- -4 Degrees to 167 Degrees F
- NEC Article and Type
- 800 CMR, 725 CL3R
- Conductor Gauge
- 14 Gauge
- Standards
- NEC:725 & 800, UL Standard: UL 13 & UL444, Flame Rating: UL 1666 (Riser); CSA-C22.2 No. 2556 (FT4), ASTM B-3 and B-8, RoHS 3 (EU 2015/863)
- Maximum Voltage
- 300 V
- Shielded / Unshielded
- Unshielded
- Material
- Oxygen-free Copper
- Device Supported
- Speaker, Audio Device
- Style
- 14/4
- Item
- Audio Cable
- Conductor Color
- Black, Red, White, Green
- Fire Resistance Rating
- Riser / CL3R / CMR / FT4
- Strand Count
- 105/34 AWG Stranded
- Jacket Material
- PVC
- Number of Conductors
- 4
- Conductor Design
- Stranded
- Jacket Color
- White
Description
SYSTON CABLE TECHNOLOGY Premium Audio Cable OFC - Oxygen Free Copper 14 AWG 4 Conductors Riser Rated - CMR, CL3R, FT4, Sun Res Conductor: Stranded Oxygen Free Bare Copper Number of Conductors: 4 (Twisted) Size: 14 AWG Strand Count: 105/34 AWG Stranded Insulation: Premium Polyolefin (Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Premium PVC (Flame Retardant, Sun Resistant & RoHS Compliant) Nominal Cable Diameter (in): 0.284 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.