16/2 Speaker Wire Audio Cable 100ft, Oxygen Free Copper, Riser CMR CL3R, In-Wall
- Mfr # 4002-100WH
- Zoro # G323939442
product price:Â
$
46.75
/ea
Key Features
Outside Diameter
0.197 in
Conductor Design
Stranded
Standards
NEC:725 & 800, UL Standard: UL 13 & UL444, Flame Rating: UL 1666 (Riser); CSA-C22.2 No. 2556 (FT4), ASTM B-3 and B-8, RoHS 3 (EU 2015/863)
Length
100 ft
Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4002-100WH
- Zoro #
- G323939442
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 0.197 in
- Length
- 100 ft
- Size
- 16 AWG
- Cable Length
- 100 ft
Details
- Conductor Design
- Stranded
- Standards
- NEC:725 & 800, UL Standard: UL 13 & UL444, Flame Rating: UL 1666 (Riser); CSA-C22.2 No. 2556 (FT4), ASTM B-3 and B-8, RoHS 3 (EU 2015/863)
- Device Supported
- Speaker, Audio Device
- Conductor Color
- Black, Red
- Number of Conductors
- 2
- Jacket Material
- PVC
- Fire Resistance Rating
- Riser / CL3R / CMR / FT4
- Material
- Oxygen-free Copper
- Strand Count
- 65/34 AWG Stranded
- Jacket Color
- White
- Conductor Gauge
- 16 Gauge
- Style
- 16/2
- Color
- White
- Item
- Audio Cable
- NEC Article and Type
- 800 CMR, 725 CL3R
- Shielded / Unshielded
- Unshielded
- Temp. Range
- -4 Degrees to 167 Degrees F
- Maximum Voltage
- 300 V
Description
SYSTON CABLE TECHNOLOGY Premium Audio Cable OFC - Oxygen Free Copper 16 AWG 2 Conductors Riser Rated - CMR, CL3R, FT4, Sun Res Conductor: Stranded Oxygen Free Bare Copper Number of Conductors: 2 (Twisted) Size: 16 AWG Strand Count: 65/34 AWG Stranded Insulation: Premium Polyolefin (Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Premium PVC (Flame Retardant, Sun Resistant & RoHS Compliant) Nominal Cable Diameter (in): 0.197 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.