Shop SYSTON CABLE TECHNOLOGY
See all product information
Create Account
14/2 Speaker Wire Audio Cable 250ft, Oxygen Free Copper, Riser CMR CL3R, In-Wall
- Mfr # 4202-250WH
- Zoro # G523939440
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Cable Length
250 ft
Color
White
NEC Article and Type
800 CMR, 725 CL3R
Device Supported
Speaker, Audio Device
Size
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4202-250WH
- Zoro #
- G523939440
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 250 ft
- Size
- 14 AWG
- Length
- 250 ft
- Outside Diameter
- 0.220 in
Details
- Color
- White
- NEC Article and Type
- 800 CMR, 725 CL3R
- Device Supported
- Speaker, Audio Device
- Conductor Gauge
- 14 Gauge
- Temp. Range
- -4 Degrees to 167 Degrees F
- Jacket Material
- PVC
- Material
- Oxygen-free Copper
- Conductor Color
- Black, Red
- Style
- 14/2
- Fire Resistance Rating
- Riser / CL3R / CMR / FT4
- Number of Conductors
- 2
- Standards
- NEC:725 & 800, UL Standard: UL 13 & UL444, Flame Rating: UL 1666 (Riser); CSA-C22.2 No. 2556 (FT4), ASTM B-3 and B-8, RoHS 3 (EU 2015/863)
- Conductor Design
- Stranded
- Item
- Audio Cable
- Jacket Color
- White
- Maximum Voltage
- 300 V
- Strand Count
- 105/34 AWG Stranded
- Shielded / Unshielded
- Unshielded
Description
SYSTON CABLE TECHNOLOGY Premium Audio Cable OFC - Oxygen Free Copper 14 AWG 2 Conductors Riser Rated - CMR, CL3R, FT4, Sun Res Conductor: Stranded Oxygen Free Bare Copper Number of Conductors: 2 (Twisted) Size: 14 AWG Strand Count: 105/34 AWG Stranded Insulation: Premium Polyolefin (Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Premium PVC (Flame Retardant, Sun Resistant & RoHS Compliant) Nominal Cable Diameter (in): 0.220 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.