Shop SYSTON CABLE TECHNOLOGY
See all product information
Create Account
14/4 Speaker Wire Audio Cable 50ft, Oxygen Free Copper, Riser CMR CL3R, In-Wall
- Mfr # 4307-50WH
- Zoro # G823939454
product price:Â
$
54.75
/ea
Key Features
Color
White
Shielded / Unshielded
Unshielded
Conductor Color
Black, Red, White, Green
Temp. Range
-4 Degrees to 167 Degrees F
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4307-50WH
- Zoro #
- G823939454
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 14 AWG
- Length
- 50 ft
- Cable Length
- 50 ft
- Outside Diameter
- 0.284 in
Details
- Color
- White
- Shielded / Unshielded
- Unshielded
- Conductor Color
- Black, Red, White, Green
- Temp. Range
- -4 Degrees to 167 Degrees F
- Jacket Material
- PVC
- Maximum Voltage
- 300 V
- Jacket Color
- White
- Strand Count
- 105/34 AWG Stranded
- NEC Article and Type
- 800 CMR, 725 CL3R
- Fire Resistance Rating
- Riser / CL3R / CMR / FT4
- Style
- 14/4
- Number of Conductors
- 4
- Device Supported
- Speaker, Audio Device
- Material
- Oxygen-free Copper
- Item
- Audio Cable
- Standards
- NEC:725 & 800, UL Standard: UL 13 & UL444, Flame Rating: UL 1666 (Riser); CSA-C22.2 No. 2556 (FT4), ASTM B-3 and B-8, RoHS 3 (EU 2015/863)
- Conductor Gauge
- 14 Gauge
- Conductor Design
- Stranded
Description
SYSTON CABLE TECHNOLOGY Premium Audio Cable OFC - Oxygen Free Copper 14 AWG 4 Conductors Riser Rated - CMR, CL3R, FT4, Sun Res Conductor: Stranded Oxygen Free Bare Copper Number of Conductors: 4 (Twisted) Size: 14 AWG Strand Count: 105/34 AWG Stranded Insulation: Premium Polyolefin (Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Premium PVC (Flame Retardant, Sun Resistant & RoHS Compliant) Nominal Cable Diameter (in): 0.284 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.