Shop SYSTON CABLE TECHNOLOGY
See all product information
Create Account
14/2 Speaker Wire Audio Cable 50ft, Oxygen Free Copper, Riser CMR CL3R, In-Wall
- Mfr # 4202-50WH
- Zoro # G223939450
product price:Â
$
37.39
/ea
Key Features
Color
White
Jacket Color
White
Cable Length
50 ft
Style
14/2
Fire Resistance Rating
Riser / CL3R / CMR / FT4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4202-50WH
- Zoro #
- G223939450
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 50 ft
- Length
- 50 ft
- Size
- 14 AWG
- Outside Diameter
- 0.220 in
Details
- Color
- White
- Jacket Color
- White
- Style
- 14/2
- Fire Resistance Rating
- Riser / CL3R / CMR / FT4
- Standards
- NEC:725 & 800, UL Standard: UL 13 & UL444, Flame Rating: UL 1666 (Riser); CSA-C22.2 No. 2556 (FT4), ASTM B-3 and B-8, RoHS 3 (EU 2015/863)
- Material
- Oxygen-free Copper
- Device Supported
- Speaker, Audio Device
- Conductor Gauge
- 14 Gauge
- Jacket Material
- PVC
- Item
- Audio Cable
- Conductor Color
- Black, Red
- Temp. Range
- -4 Degrees to 167 Degrees F
- Conductor Design
- Stranded
- Number of Conductors
- 2
- Maximum Voltage
- 300 V
- Strand Count
- 105/34 AWG Stranded
- NEC Article and Type
- 800 CMR, 725 CL3R
- Shielded / Unshielded
- Unshielded
Description
SYSTON CABLE TECHNOLOGY Premium Audio Cable OFC - Oxygen Free Copper 14 AWG 2 Conductors Riser Rated - CMR, CL3R, FT4, Sun Res Conductor: Stranded Oxygen Free Bare Copper Number of Conductors: 2 (Twisted) Size: 14 AWG Strand Count: 105/34 AWG Stranded Insulation: Premium Polyolefin (Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Premium PVC (Flame Retardant, Sun Resistant & RoHS Compliant) Nominal Cable Diameter (in): 0.220 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.