16/4 Speaker Wire Audio Cable 250ft, Oxygen Free Copper, Riser CMR CL3R, In-Wall
- Mfr # 4107-250WH
- Zoro # G123939444
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Cable Length
250 ft
Conductor Gauge
16 Gauge
Color
White
Temp. Range
-4 Degrees to 167 Degrees F
Material
Oxygen-free Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4107-250WH
- Zoro #
- G123939444
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 250 ft
- Outside Diameter
- 0.240 in
- Size
- 16 AWG
- Length
- 250 ft
Details
- Item
- Audio Cable
- Conductor Gauge
- 16 Gauge
- Color
- White
- Temp. Range
- -4 Degrees to 167 Degrees F
- Material
- Oxygen-free Copper
- Shielded / Unshielded
- Unshielded
- Number of Conductors
- 4
- Maximum Voltage
- 300 V
- Jacket Color
- White
- Standards
- NEC:725 & 800, UL Standard: UL 13 & UL444, Flame Rating: UL 1666 (Riser); CSA-C22.2 No. 2556 (FT4), ASTM B-3 and B-8, RoHS 3 (EU 2015/863)
- Strand Count
- 65/34 AWG Stranded
- Conductor Design
- Stranded
- Fire Resistance Rating
- Riser / CL3R / CMR / FT4
- Device Supported
- Speaker, Audio Device
- Style
- 16/4
- Jacket Material
- PVC
- NEC Article and Type
- 800 CMR, 725 CL3R
- Conductor Color
- Black, Red, White, Green
Description
SYSTON CABLE TECHNOLOGY Premium Audio Cable OFC - Oxygen Free Copper 16 AWG 4 Conductors Riser Rated - CMR, CL3R, FT4, Sun Res Conductor: Stranded Oxygen Free Bare Copper Number of Conductors: 4 (Twisted) Size: 16 AWG Strand Count: 65/34 AWG Stranded Insulation: Premium Polyolefin (Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Premium PVC (Flame Retardant, Sun Resistant & RoHS Compliant) Nominal Cable Diameter (in): 0.240 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.