Shop SYSTON CABLE TECHNOLOGY
See all product information
Create Account
16/2 Speaker Wire Audio Cable 250ft, Oxygen Free Copper, Riser CMR CL3R, In-Wall
- Mfr # 4002-250WH
- Zoro # G023939452
product price:Â
$
94.79
/ea
Key Features
Standards
NEC:725 & 800, UL Standard: UL 13 & UL444, Flame Rating: UL 1666 (Riser); CSA-C22.2 No. 2556 (FT4), ASTM B-3 and B-8, RoHS 3 (EU 2015/863)
Jacket Material
PVC
Conductor Design
Stranded
Temp. Range
-4 Degrees to 167 Degrees F
Device Supported
Speaker, Audio Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4002-250WH
- Zoro #
- G023939452
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 250 ft
- Cable Length
- 250 ft
- Outside Diameter
- 0.197 in
- Size
- 16 AWG
Details
- Standards
- NEC:725 & 800, UL Standard: UL 13 & UL444, Flame Rating: UL 1666 (Riser); CSA-C22.2 No. 2556 (FT4), ASTM B-3 and B-8, RoHS 3 (EU 2015/863)
- Jacket Material
- PVC
- Conductor Design
- Stranded
- Temp. Range
- -4 Degrees to 167 Degrees F
- Device Supported
- Speaker, Audio Device
- Conductor Gauge
- 16 Gauge
- Strand Count
- 65/34 AWG Stranded
- Shielded / Unshielded
- Unshielded
- Number of Conductors
- 2
- Jacket Color
- White
- Conductor Color
- Black, Red
- Fire Resistance Rating
- Riser / CL3R / CMR / FT4
- Material
- Oxygen-free Copper
- Item
- Audio Cable
- NEC Article and Type
- 800 CMR, 725 CL3R
- Maximum Voltage
- 300 V
- Style
- 16/2
- Color
- White
Description
SYSTON CABLE TECHNOLOGY Premium Audio Cable OFC - Oxygen Free Copper 16 AWG 2 Conductors Riser Rated - CMR, CL3R, FT4, Sun Res Conductor: Stranded Oxygen Free Bare Copper Number of Conductors: 2 (Twisted) Size: 16 AWG Strand Count: 65/34 AWG Stranded Insulation: Premium Polyolefin (Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Premium PVC (Flame Retardant, Sun Resistant & RoHS Compliant) Nominal Cable Diameter (in): 0.197 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167