16/4 Speaker Wire Audio Cable 500ft, Oxygen Free Copper, Riser CMR CL3R, In-Wall
- Mfr # 4107-500WH
- Zoro # G623939449
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Length
500 ft
Maximum Voltage
300 V
Style
16/4
Color
White
Material
Oxygen-free Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4107-500WH
- Zoro #
- G623939449
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 500 ft
- Cable Length
- 500 ft
- Size
- 16 AWG
- Outside Diameter
- 0.240 in
Details
- Maximum Voltage
- 300 V
- Style
- 16/4
- Color
- White
- Material
- Oxygen-free Copper
- Item
- Audio Cable
- Device Supported
- Speaker, Audio Device
- Jacket Color
- White
- Jacket Material
- PVC
- Strand Count
- 65/34 AWG Stranded
- Fire Resistance Rating
- Riser / CL3R / CMR / FT4
- Conductor Gauge
- 16 Gauge
- NEC Article and Type
- 800 CMR, 725 CL3R
- Conductor Color
- Black, Red, White, Green
- Number of Conductors
- 4
- Temp. Range
- -4 Degrees to 167 Degrees F
- Shielded / Unshielded
- Unshielded
- Conductor Design
- Stranded
- Standards
- NEC:725 & 800, UL Standard: UL 13 & UL444, Flame Rating: UL 1666 (Riser); CSA-C22.2 No. 2556 (FT4), ASTM B-3 and B-8, RoHS 3 (EU 2015/863)
Description
SYSTON CABLE TECHNOLOGY Premium Audio Cable OFC - Oxygen Free Copper 16 AWG 4 Conductors Riser Rated - CMR, CL3R, FT4, Sun Res Conductor: Stranded Oxygen Free Bare Copper Number of Conductors: 4 (Twisted) Size: 16 AWG Strand Count: 65/34 AWG Stranded Insulation: Premium Polyolefin (Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Premium PVC (Flame Retardant, Sun Resistant & RoHS Compliant) Nominal Cable Diameter (in): 0.240 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.