16/4 Speaker Wire Audio Cable 50ft, Oxygen Free Copper, Riser CMR CL3R, In-Wall
- Mfr # 4107-50WH
- Zoro # G823939447
product price:Â
$
49.39
/ea
Key Features
Conductor Color
Black, Red, White, Green
Fire Resistance Rating
Riser / CL3R / CMR / FT4
NEC Article and Type
800 CMP, 725 CL3P
Size
16 AWG
Maximum Voltage
300 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4107-50WH
- Zoro #
- G823939447
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 16 AWG
- Length
- 50 ft
- Cable Length
- 50 ft
- Outside Diameter
- 0.240 in
Details
- Conductor Color
- Black, Red, White, Green
- Fire Resistance Rating
- Riser / CL3R / CMR / FT4
- NEC Article and Type
- 800 CMP, 725 CL3P
- Item
- Audio Cable
- Maximum Voltage
- 300 V
- Conductor Gauge
- 16 Gauge
- Jacket Color
- White
- Temp. Range
- -4 Degrees to 167 Degrees F
- Jacket Material
- PVC
- Color
- White
- Shielded / Unshielded
- Unshielded
- Device Supported
- Speaker, Audio Device
- Conductor Design
- Stranded
- Style
- 16/4
- Standards
- NEC:725 & 800, UL Standard: UL 13 & UL444, Flame Rating: UL 1666 (Riser); CSA-C22.2 No. 2556 (FT4), ASTM B-3 and B-8, RoHS 3 (EU 2015/863)
- Material
- Oxygen-free Copper
- Number of Conductors
- 4
- Strand Count
- 65/34 AWG Stranded
Description
SYSTON CABLE TECHNOLOGY Premium Audio Cable OFC - Oxygen Free Copper 16 AWG 4 Conductors Riser Rated - CMR, CL3R, FT4, Sun Res Conductor: Stranded Oxygen Free Bare Copper Number of Conductors: 4 (Twisted) Size: 16 AWG Strand Count: 65/34 AWG Stranded Insulation: Premium Polyolefin (Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Premium PVC (Flame Retardant, Sun Resistant & RoHS Compliant) Nominal Cable Diameter (in): 0.240 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.