22/4 Alarm Control Cable Wire, 100% Stranded Copper, Plenum CMP Unshielded, Low Voltage, ETL, 50 ft
- Mfr # 5308-50WH
- Zoro # G922985369
product price:Â
$
26.69
/ea
Key Features
Outside Diameter
0.134 in
Number of Conductors
4
Standards
NFPA 262 and CSA FT6, RoHS Compliant, UL ETL Listed
Jacket Color
White
Size
22 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5308-50WH
- Zoro #
- G922985369
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 0.134 in
- Size
- 22 AWG
- Cable Length
- 50 ft
Details
- Item
- Control Cable
- Number of Conductors
- 4
- Standards
- NFPA 262 and CSA FT6, RoHS Compliant, UL ETL Listed
- Jacket Color
- White
- Fire Rating
- Plenum
- Jacket Material
- PVC
- Conductor Gauge
- 22 AWG
- Temp. Range
- -4° to 167° F
- Shielded / Unshielded
- Unshielded
- NEC Article and Type
- 800 CMP, 725 CL3P
- Maximum Voltage Rating
- 300V
Description
SYSTON CABLE TECHNOLOGY Premium Security, Control, Sound, Alarm & Station Z Wire Cable 22 AWG 4 Stranded Conductors Unshielded Plenum Rated - CMP, CL3P, FPLP, FT6 Conductor: Stranded Bare Copper Number of Conductors: 4 (Twisted) Size: 22 AWG Insulation: Plenum PVC (Low Smoke, Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Plenum PVC (Low Smoke, Flame-Retardant & RoHS Compliant) Nominal Cable Diameter (in): 0.134 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.