Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump Motor, 1/8 hp, 115V AC

  • Mfr # 120-105RP

  • Zoro # G305340501


product price: $1,204.93
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Voltage
115V AC
Phase
Single
Compatible with Brand
Taco
Body Diameter
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-105RP
Zoro #
G305340501
UPC #
687752007336
Country of Origin
Mexico

Dimensions

Body Diameter
7 7/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Circulating Pump Motor
Motor Enclosure Design
Open Drip Proof
Voltage
115V AC
Phase
Single
Compatible with Brand
Taco
Nameplate Voltage
115V AC
Compatible with Manufacturer Model Number
120
Motor Thermal Protection
None
Compatible with Series
100
Number of Speeds
1
Maximum Ambient Temperature
150 Degrees F
Maximum RPM
1,750 RPM
Minimum Ambient Temperature
39 Degrees F
Horsepower
1/8 hp
Compatible with Pump Type
In-Line Circulating Pumps
Frequency
60 Hz
Compatible with Series Family
110, 111, 112, 113, 120
Compatible Manufacturer Part Number
120
Compatible Manufacturer Model Number
120
For Use With Mfr. Model Number
120
Compatible with Manufacturer Model No.
120
Compatible with Mfr. Model No.
120
For Use with Mfr Model Number
120
Compatible Pump Manufacturer Part Number
120
Compatible Mfr. Model Number
120
Ambient Temperature - Maximum
150 Degrees F
Revolutions Per Minute - Maximum
1,750 RPM
Motor Frame Designation
48Y
Ambient Temperature - Minimum
39 Degrees F

Description

Circulating Pump Motor, Compatible with Brand Taco, Compatible with Grainger Part Number 30K944, Compatible with Manufacturer Model Number 120, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series 100, Compatible with Series Family 110, 111, 112, 113, 120, Horsepower 1/8 hp, Maximum Ambient Temperature 150 Degrees F, Maximum RPM 1,750 RPM, Minimum Ambient Temperature 39 Degrees F, Motor Enclosure Design Open Drip Proof, Motor Thermal Protection None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.