CirculatingPumpMotor, 1hp, 115/230VAC
- Mfr # 138-119RP
- Zoro # G3262485
product price:Â
$
1,195.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
Open Drip Proof
HP
1
RPM Range
1,701-1,800
Nameplate RPM
1725
Voltage
115V, 230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 138-119RP
- Zoro #
- G3262485
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Circulating Pump Motor
- Motor Enclosure Design
- Open Drip Proof
- HP
- 1
- RPM Range
- 1,701-1,800
- Nameplate RPM
- 1725
- Voltage
- 115V, 230V
- Phase
- Single
- Motor Application
- Pump
- Voltage Compatibility
- 115V, 115V, 230V, 120V, 120V, 240V, 230V, 240V
- Motor Sub Application
- Water Circulator
- Hz
- 60 Hz
- Compatible with Brand
- Taco
- Maximum RPM
- 1,725 RPM
- Compatible with Pump Type
- In-Line Circulating Pumps
- Frequency
- 60 Hz
- Nameplate Voltage
- 115/230V AC
- Revolutions Per Minute - Maximum
- 1,725 RPM
- Horsepower
- 1 hp
- Motor Frame Designation
- 56Y
- Number of Speeds
- 1
- Thermal Protection
- None
- Compatible with Series
- 100 Series
- Compatible Series
- 100 Series
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Manufacturer Warranty Length
- 1 yr
Description
Circulating Pump Motor, Compatible with Brand Taco, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series 100 Series, Horsepower 1 hp, Maximum RPM 1,725 RPM, Motor Enclosure Design Open Drip Proof, Nameplate Voltage 115/230V AC, Number of Speeds 1, Phase Single, Bolt Circle Diameter Not Applicable, Frequency 60 Hz, Manufacturer Warranty Length 1 yr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.