Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulator Pump, 1/8, 115V, Flange Connection

  • Mfr # 113-4S

  • Zoro # G0069883


product price: $2,501.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/8 hp
Inlet/Outlet Size
3/4"; 1"; 1-1/4"; 1-1/2"
Series
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113-4S
Zoro #
G0069883
UPC #
687752904956
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3/4"; 1"; 1-1/4"; 1-1/2"
Face to Face Dimension
8 1/2 in
Compatible Intake Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/8 hp
Series
110
Pump Type
3-Piece
Number of Speeds
1
Maximum Feet of Head
17 ft
Connection Type
Flange
Impeller Material
Metal
Maximum Flow Rate @ 15 Feet of Head
12 gpm
Nameplate Voltage
115V AC
Series Family
113
Flange or Union Included
No
Maximum RPM
1,725 RPM
For Use With Potable Systems
Yes
Maximum Flow Rate @ 10 Feet of Head
20 gpm
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Flow Rate @ 1 Feet of Head
26 gpm
Maximum Flow Rate @ 5 Feet of Head
24 gpm
Pump Housing Material
Stainless steel
Media Temperature - Minimum
40 Degrees F
Includes Volute
Volute Included
Motor Enclosure Design
Open Drip Proof
Feet of Head - Maximum
17 ft
Includes Flange
No Flange Included
Media Temperature - Maximum
240 Degrees F
Pump Casing Material
Stainless Steel
Revolutions Per Minute - Maximum
1,725 RPM
Flow Rate - Maximum
26 gpm
Connection Standard
Flange
For Low Lead Compliance Level
CE

Description

Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/8 hp, Maximum Feet of Head 17 ft, Maximum Flow Rate @ 10 Feet of Head 20 gpm, Maximum Flow Rate @ 15 Feet of Head 12 gpm, Maximum Flow Rate @ 1 Foot of Head 26 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family 113

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.