Men's Hiking Socks, 77% Merino Wool, 22% Stretch Nylon, 1% Spandex, Gray, 12-1/2 to 15, XL, 1 PR

  • Mfr # 8DMD6

  • Zoro # G4943836


product price:  $13.79
/pr

Key Features

Height
Crew
Gender
Men's
Color
Gray
Size
XL
Material
77% Merino Wool, 22% Stretch Nylon, 1% Spandex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8DMD6
Zoro #
G4943836
UPC #
190735682852
Country of Origin
United States

Dimensions

Height
Crew
Size
XL
Fits Shoe Size
12-1/2 to 15

Details

Item
Hiking Socks
Gender
Men's
Color
Gray
Material
77% Merino Wool, 22% Stretch Nylon, 1% Spandex
Primary Sock Color
Gray
Sold As
1 Pair
Socks Primary Material
Cotton
Features
Spandex Compression Arch, Fully Thermalined, Reinforced Heel and Toe

Description

Hiking Socks, Crew, Sold As 1 Pair, Men's, Size XL, Fits Shoe Size 12-1/2 to 15, Gray, Cotton, Features Spandex Compression Arch, Fully Thermalined, Reinforced Heel and Toe, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.