Tapco
Silver Anchor for Square Post ; ft. Galvanized steel
Mfr # 034-00142SM
Zoro # G8491892
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 6"
- Depth 6"
- Material Galvanized steel
- Post Style Square
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - Large/X-Large (48-73-5126)
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Zinc-Plated Alloy Steel, Gold (18D-1/)
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3906YB)
- SUNDSTROM SAFETY Welding Shield, Universal Size (R06-4008)
- TAPCO Sign Post, Silver, Steel, 8 ft L (054-00043)
- TAPCO Silver Anchor for U-Channel Post ; ft. Galvanized steel (034-00143SM)
- TAPCO Anchor for Square Post, Steel (034-00140SM)
- TAPCO Steel Sign Post (054-00010)
- TAPCO Sign Post, Silver, Steel, 10 ft L (1603-00005)
- TAPCO Sign Post, Green, Steel, 7 ft L (054-00016)
- PLASTICADE Sign Base with Post, Rubber 60 lbs. (800-RB-60-60PK-KIT)
- Tapco Signs