Screw Anchor, 3/16 in Dia., Flat, 1 3/4 in L, Stainless Steel Climaseal, 100 PK

  • Mfr # 3418907

  • Zoro # G711208990


product price:  $87.19
/pk 100, $0.87/ea

Key Features

Compatible Material
Brick, Concrete, Masonry
Material
Stainless Steel
Finish
Climaseal
Head Type
Flat
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3418907
Zoro #
G711208990
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16 in
Overall Length
1 3/4 in
Drill Bit Size
5/32 in
Minimum Installation Depth
1 in
Thread Size
3/16"-16
Thread Length
1 5/8 in
Screw Size
3/16 in
Head Height
0.155 in
Maximum Material Thickness
3/4 in
Body Length
1 3/4 in
Head Width
0.357 in
Head Diameter
0.367 in

Details

Item
Screw Anchor
Compatible Material
Brick, Concrete, Masonry
Material
Stainless Steel
Finish
Climaseal
Head Type
Flat
Drive Type
Phillips
Ultimate Shear Strength (4,000 psi Concrete)
990 lb
Ultimate Tension Strength (4,000 psi Concrete)
1,460 lb
Material Grade/Class
410
Screw Anchor Type
Screw Anchor
System of Measurement
Inch
Maximum Ultimate Tension Strength
1,730 lb
Tip Type
Drilling
Thread Direction
Right Hand
Features
Star Recess, Underhead Ribs
Removable
Removable
Maximum Ultimate Shear Strength
990 lb
Includes
Bit

Description

Screw Anchor, Anchor Diameter 3/16 in, Screw Size 3/16 in, Overall Length 1 3/4 in, Thread Size 3/16 In.-16, Thread Length 1 5/8 in, Head Type Flat, Head Width 0.357 in, Head Diameter 0.367 in, Head Height 0.155 in, Drive Type Phillips, Material Stainless Steel, Material Grade/Class 410, Removable Removable, Compatible Material Brick, Concrete, Masonry, Drill Bit Size 5/32 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Bit, Maximum Material Thickness 3/4 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.