Shop TAPE LOGIC

Carton Sealing Tape, 2.2 Mil, 3" x 55 yds., Green, PK24

  • Mfr # T90522G

  • Zoro # G4923381


product price:  $99.89
/pk 24, $4.16/ea

Key Features

Tape Color
Green
Tape Paper Weight
12.56
Tape Thickness
2. 2 mil
Width
3 in
Length
55 yd
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T90522G
Zoro #
G4923381
UPC #
848109014463
Country of Origin
China

Dimensions

Tape Thickness
2. 2 mil
Width
3 in
Length
55 yd

Details

Item
Carton Sealing Tape,3x55 yd.,Green,PK24
Tape Color
Green
Tape Paper Weight
12.56

Description

Carton Sealing Tape,3x55 yd.,Green,PK24, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.