Shop TAPE LOGIC

Heavy-Duty Carton Sealing Tape Dispenser, 3", Blue/White, 1/Each

  • Mfr # TDHD3

  • Zoro # G5726555


product price:  $26.69
/ea

Key Features

Color
Blue, White
Material
Plastic, Steel
Basic Power Source
Manual
For Use With
Packaging Tape
Manufacturer Model No
TDHD3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TDHD3
Zoro #
G5726555
UPC #
841436047210
Country of Origin
Multiple

Dimensions

For Maximum Tape Width
3 in

Details

Item
Tape Dispenser
Color
Blue, White
Material
Plastic, Steel
Basic Power Source
Manual
For Use With
Packaging Tape
Manufacturer Model No
TDHD3

Description

Carton Sealing Tape Dispenser,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.