Shop TAPE LOGIC

Top Gun Carton Sealing Tape Disp, 2"

  • Mfr # TDTG2

  • Zoro # G4973486


product price:  $28.35
/ea

Key Features

Color
Gray
Material
Plastic, Steel
For Use With
Packaging Tape
Basic Power Source
Manual
Manufacturer Model No
TDTG2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TDTG2
Zoro #
G4973486
UPC #
848109028965
Country of Origin
China

Dimensions

For Maximum Tape Width
2 in

Details

Item
Tape Dispenser
Color
Gray
Material
Plastic, Steel
For Use With
Packaging Tape
Basic Power Source
Manual
Manufacturer Model No
TDTG2

Description

Top Gun Carton Sealing Tape Disp,2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.