Shop TAPE LOGIC
See all product information
Create Account
No 53 PVC Natural Rubber Tape, 2.1 Mil, 3" x 55 yds., Clear, PK24
Mfr # T90653
Zoro # G2294168
product price:Â
$
213.99
/pk 24, $8.92/ea
Free Shipping & Returns
Key Features
Material
Rubber
Length
55 yd
Tape Backing Material
Polyvinyl Chloride (PVC)
Tape Thickness
2.1 mil
Tape Adhesive
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T90653
- Zoro #
- G2294168
- UPC #
- 848109007366
- Country of Origin
- Multiple
Dimensions
- Length
- 55 yd
- Tape Thickness
- 2.1 mil
- Width
- 3 in
Details
- Item
- Rubber Tape
- Material
- Rubber
- Tape Backing Material
- Polyvinyl Chloride (PVC)
- Tape Adhesive
- Natural Rubber
- Tape Color
- Clear
- Series
- 53
Description
PVC Nat Rubber Tape,3 In.x55 yd.,2.1 mil,Package Quantity 24, Package Quantity 24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.