Shop TAPE LOGIC

No 600 Economy Tape, 1.6 Mil, 2" x 1000 yds., Clear, PK6

  • Mfr # T903600

  • Zoro # G5507516


product price:  $289.99
/pk 6, $48.33/ea
Free Shipping & Returns

Key Features

Length - Glue Sticks
1000 yds.
Tape Thickness
1. 6 mil
Length
1000 yd
Series
600
Tape Adhesive
Hot Melt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T903600
Zoro #
G5507516
UPC #
848109014128
Country of Origin
Taiwan, Province of China

Dimensions

Length - Glue Sticks
1000 yds.
Tape Thickness
1. 6 mil
Length
1000 yd
Width
2 in

Details

Item
Hot Melt Tape,2x1000 yd.,#600,PK6
Series
600
Tape Adhesive
Hot Melt
Tape Color
Clear

Description

Hot Melt Tape,2x1000 yd.,#600,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.