Shop TAPE LOGIC

No 600 Economy Tape, 1.6 Mil, 3" x 110 yds., Tan, PK24

  • Mfr # T905600T

  • Zoro # G5507166


product price:  $191.99
/pk 24, $8.00/ea
Free Shipping & Returns

Key Features

Length - Glue Sticks
110 yds.
Length
110 yd
Tape Thickness
1.6 mil
Tape Adhesive
Hot Melt
Series
600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T905600T
Zoro #
G5507166
UPC #
848109028637
Country of Origin
Taiwan, Province of China

Dimensions

Length - Glue Sticks
110 yds.
Length
110 yd
Width
3 in
Tape Thickness
1.6 mil

Details

Item
Hot Melt Packing Tape
Tape Color
Tan
Tape Adhesive
Hot Melt
Series
600
Tape Tensile Strength
Not Rated
Tape Paper Weight
Not Rated
Message
No Message

Description

Hot Melt Tape,3x110 yd.,#600,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.