Shop TAPE LOGIC

No 350 Industrial Tape, 3.5 Mil, 2" x 55 yds., Clear, PK6

  • Mfr # T9013506PK

  • Zoro # G4931416


product price:  $41.65
/pk 6, $6.94/ea

Key Features

Tape Color
Clear
Tape Adhesive
Acrylic
Series
350
Length
55 yd
Tape Thickness
3.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T9013506PK
Zoro #
G4931416
UPC #
848109033624
Country of Origin
China

Dimensions

Length
55 yd
Width
2 in
Tape Thickness
3.5 mil

Details

Item
Packing Tape
Tape Color
Clear
Tape Adhesive
Acrylic
Series
350
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
Not Rated
Message
No Message
Material
Acrylic

Description

Acrylic Tape,3.5mil 2x55 yd.,Clear,PK6, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.