Shop TAPE LOGIC
See all product information
Create Account
No 900 Economy Tape, 2.5 Mil, 2" x 110 yds., Clear, PK36
Mfr # T902900
Zoro # G5507391
product price:Â $282.99
/pk 36, $7.86/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Hot Melt
Tape Color
Clear
Length
110 yd
Series
900
Tape Thickness
2.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T902900
- Zoro #
- G5507391
- UPC #
- 848109014074
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2 in
- Length
- 110 yd
- Tape Thickness
- 2.5 mil
Details
- Item
- Hot Melt Packing Tape
- Tape Adhesive
- Hot Melt
- Tape Color
- Clear
- Series
- 900
- Message
- No Message
- Material
- Polypropylene, Hot Melt
- Max. Tape Performance Temp.
- 120 Degrees F
- Tape Backing Material
- Polypropylene
Description
Hot Melt Tape,2x110 yd.,#900,PK36, Package Quantity 36
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.