Shop TAPE LOGIC

No 900 Economy Tape, 2.5 Mil, 3" x 110 yds., Clear, PK6

  • Mfr # T9059006PK

  • Zoro # G5507105


product price:  $100.99
/pk 6, $16.83/ea
Free Shipping & Returns

Key Features

Length - Glue Sticks
110 yds
Length
110 yd
Tape Thickness
2.5 mil
Tape Color
Clear
Series
900
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T9059006PK
Zoro #
G5507105
UPC #
848109033976
Country of Origin
Taiwan, Province of China

Dimensions

Length - Glue Sticks
110 yds
Width
3 in
Length
110 yd
Tape Thickness
2.5 mil

Details

Item
Hot Melt Packing Tape
Tape Color
Clear
Series
900
Tape Adhesive
Hot Melt
Tape Tensile Strength
Not Rated
Message
No Message
Tape Paper Weight
Not Rated

Description

Hot Melt Tape,3x110 yd.,#900,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.