Shop TAPE LOGIC

"Packing List Enclosed" Envelopes, 4 1/2" x 6", Yellow, 1000/Case

  • Mfr # PL443

  • Zoro # G6508577


product price:  $31.75
/pk 1000, $0.03/ea

Key Features

Expanded Width
6"
Color
Yellow
Material
2 Mil Poly
Outside Length
4 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL443
Zoro #
G6508577
UPC #
651824000693
Country of Origin
China

Dimensions

Expanded Width
6"
Outside Length
4 1/2"

Details

Item
Envelopes,PLE,4 1/2x6",Yellow,PK1000
Color
Yellow
Material
2 Mil Poly

Description

Envelopes,PLE,4 1/2x6 In.,Yellow,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.