Shop All Double Sided Foam Tapes
Tapecase
Double Coated Foam Tape with Pull Tab 0.25" x 12 White 25PK
Mfr # FTS-W
Zoro # G4239207
product price: $9.35
/pk 25, $0.37/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 12 in
- Tape Shape Strip
- Tape Color White
Product Information
- Brand Tapecase
- MFR # FTS-W
- Zoro # G4239207
- UPC # 888519030738
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/4 in |
Tape Length | 12 in |
Length | 12" |
Width | 1/4" |
Imperial Tape Length | 12 in |
Metric Width | 304.8 mm |
Imperial Tape Width | 1/4 in |
Metric Tape Length | 6.35 mm |
Details
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand TapeCase, Series FTS, Imperial Tape Length 12 in, Imperial Tape Width 1/4 in, Imperial Tape WxL 1/4 in x 12 in, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Flexane 80 Putty, Urethane, 4 lb., Kit, Blk , Jug , 4 lb. , Black , (15850)
- SIKA Polyurethane All Purpose Construction Adhesive 29 oz (505423)
- ELMERS Spray Adhesive, Clear, 10.25 oz, Can (E904)
- COLOR PUTTY Filler Wood Redwood 3.7Oz (124)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D293)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D302)
- TAPECASE Bonding Tape, 3/4 In x 36 yd., Clear (15D667)
- TAPECASE Bonding Tape, 1/2 In x 36 yd., Clear (15D663)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/16" thick (15D306)
- INTERTAPE 591 Nat 18Mmx32.9M Ipg, Pk48 (72699)
- DUCK BRAND Foam Mounting Tape, Double-Stick, 3/4"x36 Yds, White (DUC1289275)
- Tapecase Foam Tape